Redwood 23 Inch Redwood Oak Finish Wall Clock

  • Mfr # BED7247

  • Zoro # G721737343


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Width
9.25 in
Color
Brown
Length
23 in
Material
Wood
Height
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BED7247
Zoro #
G721737343
UPC #
013964973051
Country of Origin
China

Dimensions

Width
9.25 in
Length
23 in
Height
3.75 in

Details

Color
Brown
Item
Wall Clock
Material
Wood

Description

Enhance your living space with a Bedford Clock Collection Wall Clock. A dark redwood oak finish and gold-tone pendulum give this clock refined elegance. Has 4 chime modes and a volume control toggle.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.