Zoro Homepage

Redwood Tambour Mantel Clock with Chimes

  • Mfr # BED1430RW

  • Zoro # G621739676


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Length
17.75 in
Material
Wood
Width
4.25 in
Height
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BED1430RW
Zoro #
G621739676
UPC #
013964893526
Country of Origin
China

Dimensions

Length
17.75 in
Width
4.25 in
Height
10.75 in

Details

Color
Brown
Material
Wood
Item
Mantel Clock

Description

This exquisite Mantel clock features a Redwood oak finish case. Rich and deeply colored it is timeless and exquisite. The dial is bright and perfectly brings forward the roman numerals for your ease. This classic Mantel clock is a stunning addition to any room, whether it is above a fireplace or on a desk. Has 4 chime settings and volume control.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.