Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weathered Chocolate Cherry Wood 25 Inch Wall Clock with Pendulum

  • Mfr # BED1247CHR

  • Zoro # G821738615


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Height
25.25 in
Width
11.5 in
Material
Wood
Length
4.15 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BED1247CHR
Zoro #
G821738615
UPC #
013964776676
Country of Origin
China

Dimensions

Height
25.25 in
Width
11.5 in
Length
4.15 in

Details

Item
Pendulum Wall Clock
Material
Wood
Color
Brown

Description

This Bedford Clock Collection handsome wall clock features a weathered cherry finish. Flat top, distinctive columns with corbels framing the door, and carved moldings that accentuate the pediment. Circular spun antique polished dial with black Roman numerals, hour markers, and hands. An antique polished brass inspired pendulum with grid hangs below. A melodic hourly chime adds to the charm of this distinctive wall clock which is sure to be a lovely addition to your home or office. Has 4 chime modes and volume control toggle.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.