Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Mantel Clock with Chimes

  • Mfr # BED183

  • Zoro # G921739970


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Height
4.5 in
Material
Wood
Length
11.88 in
Width
10 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BED183
Zoro #
G921739970
UPC #
013964973075
Country of Origin
China

Dimensions

Height
4.5 in
Length
11.88 in
Width
10 in

Details

Material
Wood
Item
Mantel Clock
Color
Brown

Description

This exquisite Mantel clock features a dark finish. Rich and deeply colored it is timeless and exquisite. The dial is bright and perfectly brings forward the roman numerals for your ease. This classic Mantel clock is a stunning addition to any room, whether it is above a fireplace or on a desk. Has 4 chime modes and a volume control toggle.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.