This item is Discontinued.

Bedford Home Bedford Home 61A-04421 Printed Coral Soft Fleece Sherpa Throw Blanket; Red 61A-04421

Bedford Home 61A-04421 Printed Coral Soft Fleece Sherpa Throw Blanket; Red (Discontinued)

  • Mfr # 61A-04421
  • Zoro # G003685508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61A-04421
Zoro #
G003685508
UPC #
886511604421
Country of Origin
China

Description

All products are imported from the USA. All electronic products must be used with a step down/up converter for Indian voltage compatibility.

Care Instructions:
  • Wash in cold water and tumble dry on low heat
Specifications
  • Color: Red
  • Material: 100Percent polyester
  • Face Material: Coral fleece
  • Back Material: Sherpa Fleece
  • Weight: 1.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.