This item is Discontinued.

Bedford Home Bedford Home 64A-68847 100 Percent Duck Feather 2 in. Gusset Topper - Full Size 64A-68847

This item is Discontinued.

Bedford Home

Bedford Home 64A-68847 100 Percent Duck Feather 2 in. Gusset Topper - Full Size (Discontinued)

Mfr # 64A-68847
Zoro # G403784054
UPC # 886511868847
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
64A-68847
Zoro #
G403784054
UPC #
886511868847
Country of Origin
Unknown

Description

All products are imported from the USA. All electronic products must be used with a step down/up converter for Indian voltage compatibility.

Specifications
  • Size: Full Size
  • Cover Material: 233 thread count 100% Cotton
  • Dimension: 137.2 " x 190.5 " x 5.1"
  • Weight: 13.65 lbs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.