This item is Discontinued.

Bedford Home Bedford Home 66A-35004 Throw-Luxurious Soft; Hypoallergenic Premium Fashion Wolf Fur Blanket with Faux Mink Back & Gift Box; 60 x 70 in. - Pearl White 66A-35004

This item is Discontinued.

Bedford Home

Bedford Home 66A-35004 Throw-Luxurious Soft; Hypoallergenic Premium Fashion Wolf Fur Blanket with Faux Mink Back & Gift Box; 60 x 70 in. - Pearl White (Discontinued)

Mfr # 66A-35004
Zoro # G203684769
UPC # 193420935004
Country of Origin Unknown
Category Blankets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66A-35004
Zoro #
G203684769
UPC #
193420935004
Country of Origin
Unknown

Description

Create an inviting look in any room by bringing luxurious comfort and style to your home with the LHC Faux Wolf Fur Throw Blanket. The blanket features a classic, yet elegant look in neutral pearl white and brown tones that can complement most home d cor and color schemes. It is exceptionally fashioned from quality materials for luxurious comfort and premium style. The front is made from high-grade 550 GSM faux wolf fur to provide maximum the look and feel of real fur without harming any animals. The back is made from 200 GSM faux mink for optimal coziness and warmth when in use. The throw is soft, and hypoallergenic for all season, year-round use. It is perfect to use for snuggling on the couch or on the bed, draped as a throw blanket to add texture to your d cor, or even as a layering piece for added warmth in your bedding. Each throw comes beautifully presented in a classic black gift box in a drawstring bag, perfect for gift giving at weddings, showers, holidays, housewarmings, and more! LHC Your Style. Your Home.

Luxurious Comfort:
  • This premium blanket is designed with a luxury in mind and is made of high-grade faux fur that is soft to the skin for maximum comfort. It provides ideal warmth during any season or beautiful texture to your home d cor as a throw.
Specifications
  • Color: Pearl White
  • Size: 60 x 70 in.
  • Weight: 6.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.