Bedford Precision Reversible Tip .013in Orifice, 8in-10in Fan, Replacement for Graco RAC 5 and Titan

  • Mfr # 33-7413

  • Zoro # G210768261


product price:  $25.99
/ea

Key Features

For Use With
Replaces Graco 286-413
Features
Reversible Tip-0.013" Orifice, 8"-10" Fan
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33-7413
Zoro #
G210768261
UPC #
663547074134
Country of Origin
United States

Details

Type
8"-10" Fan
Fitting
0.013"
For Use With
Replaces Graco 286-413
Features
Reversible Tip-0.013" Orifice, 8"-10" Fan

Description

Bedford Precision's Male Adapter is engineered and manufactured to rigid specifications of quality, appearance & performance characteristics. With Bedford parts you can be assured of quality and trouble-free performance. Replace Graco 286-413

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.