Shop BEDFORD PRECISION PARTS
See all product information
Create Account
Bedford Precision Reversible Tip .017in Orifice, 6in-8in Fan, Replacement for Graco RAC 5 and Titan
- Mfr # 33-7317
- Zoro # G210767004
product price:Â
$
27.19
/ea
Key Features
Features
Reversible Tip-0.017" Orifice, 6"-8" Fan
For Use With
Replaces Graco 286-317
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33-7317
- Zoro #
- G210767004
- UPC #
- 663547073175
- Country of Origin
- United States
- Type
- 6"-8" Fan
- Fitting
- 0.017"
- Features
- Reversible Tip-0.017" Orifice, 6"-8" Fan
- For Use With
- Replaces Graco 286-317
Description
Bedford Precision's Reversible Tip is engineered and manufactured to rigid specifications of quality, appearance & performance characteristics. With Bedford parts you can be assured of quality and trouble-free performance. Replace Graco 286-317
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.