Bedford Precision Reversible Tip .021in Orifice, 16in-18in Fan

  • Mfr # 33-7821

  • Zoro # G110766879


product price:  $22.99
/ea

Key Features

Features
Reversible Tip --0.021" Orifice, 16"-18" Fan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-7821
Zoro #
G110766879
UPC #
663547078217
Country of Origin
United States

Details

Type
16"-18" Fan
Fitting
0.021"
Features
Reversible Tip --0.021" Orifice, 16"-18" Fan

Description

Reversible Tip - .021" Orifice, 16"-18" Fan


  • •Reversible Tip - .021" Orifice, 16"-18" Fan

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.