Bedford Precision Reversible Tip .023in Orifice, 8in-10in Fan, Replacement for Graco RAC 5 and Titan
- Mfr # 33-7423
- Zoro # G810768036
product price:Â
$
27.19
/ea
Key Features
For Use With
Replaces Graco 826-423
Features
Reversible Tip-0.023" Orifice, 8"-10" Fan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33-7423
- Zoro #
- G810768036
- UPC #
- 663547074233
- Country of Origin
- United States
Details
- Type
- 8"-10" Fan
- Fitting
- 0.023"
- For Use With
- Replaces Graco 826-423
- Features
- Reversible Tip-0.023" Orifice, 8"-10" Fan
Description
Bedford Precision's Reversible Tip is engineered and manufactured to rigid specifications of quality, appearance & performance characteristics. With Bedford parts you can be assured of quality and trouble-free performance. Replaces Graco 286-423
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.