Bedford Precision Reversible Tip .025in Orifice, 6in-8in Fan, Replacement for Graco RAC 5 and Titan

  • Mfr # 33-7325

  • Zoro # G310767027


product price:  $27.19
/ea

Key Features

Features
Reversible Tip-0.025" Orifice, 6"-8" Fan
For Use With
Replaces Graco 286-325
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33-7325
Zoro #
G310767027
UPC #
663547073250
Country of Origin
United States

Details

Type
6"-8" Fan
Fitting
0.025"
Features
Reversible Tip-0.025" Orifice, 6"-8" Fan
For Use With
Replaces Graco 286-325

Description

Bedford Precision's Reversible Tip is engineered and manufactured to rigid specifications of quality, appearance & performance characteristics. With Bedford parts you can be assured of quality and trouble-free performance. Replaces Graco 286-365

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.