Zoro Homepage

Bedford Precision Tip Extension 30in

  • Mfr # 33-3506

  • Zoro # G310767966


product price: $24.12
/ea

Key Features

Features
TIP EXTENSION 30"
For Use With
Bedford 33-3506
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-3506
Zoro #
G310767966
UPC #
663547035067
Country of Origin
United States

Details

Features
TIP EXTENSION 30"
For Use With
Bedford 33-3506

Description

Bedford Precision's Tip Extension is engineered and manufactured to rigid specifications of quality, appearance & performance characteristics. With Bedford parts you can be assured of quality and trouble-free performance. Replaces Graco 244-895

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.