
Gibson 14 Inch Stoneware Oval Platter in Blue Speckle
Mfr # 124560.01
Zoro # G121737066
product price: $25.99
/eaKey Features
Color
Blue
Height
1.5 in
Length
14 in
Overall Width
9.75 in
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124560.01
Zoro #
G121737066
UPC #
658580756161
Country of Origin
China
Dimensions
Height
1.5 in
Length
14 in
Overall Width
9.75 in
Details
Color
Blue
Item
Stoneware Oval Platter
Material
Stoneware
Description
Serve a delicious meal with this gorgeous Bee And Willow 14 Inch Stoneware Oval Platter in Blue Speckle. The durable stoneware construction means this dish is built to last for years of entertaining and it is dishwasher safe and microwave safe for convenient everyday use and cleanup. The rich dark blue color with the speckled details is sure to look fabulous on your kitchen table. Present your guests with some appetizers like bread and cheese, or even serve a whole entree on this fantastically versatile platter!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.