Zoro Homepage

Gibson 4 Quart Rectangular Stoneware Baker in White Speckle

  • Mfr # 124568.01

  • Zoro # G721736315


product price: $37.35
/ea

Key Features

Overall Length
16.5 in
Overall Width (In.)
10 in
Overall Height (In.)
3 in
Color
White
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124568.01
Zoro #
G721736315
UPC #
444600669661
Country of Origin
China

Dimensions

Overall Length
16.5 in
Overall Width (In.)
10 in
Overall Height (In.)
3 in

Details

Color
White
Material
Stoneware
Item
Stoneware Baker

Description

This Bee and Willow 4 Quart Rectangular Stoneware Baker in White Speckle is the perfect addition to your kitchen bakeware. Made of gorgeous stoneware, this baker is dishwasher, microwave, and oven safe making it a great choice for any recipe you find yourself making. The modern and simple white color with the subtle speckles fits in with any style so everyone can enjoy it. At a 4 quart capacity, this baker is a standard size perfect for anything you desire. Don't wait, see yourself with this fantastic baker today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.