
Gibson Milbrook 16 Piece Round Stoneware Dinnerware Set in White
Mfr # 124639.16
Zoro # G921737365
product price: $74.69
/eaKey Features
Overall Width
12.8 in
Color
White
Overall Length
13.2 in
Overall Height
11.8 in
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124639.16
Zoro #
G921737365
UPC #
658580756321
Country of Origin
China
Dimensions
Overall Width
12.8 in
Overall Length
13.2 in
Overall Height
11.8 in
Details
Item
Dinnerware Set
Color
White
Material
Stoneware
Description
Bring more vibrant and natural tones to the dinner table with the Bee and Willow Milbrook 16 Piece Round Stoneware Dinnerware Set. Featuring a speckled and embossed ring design, each piece brings more attention to the food. The deep matte color provides a better variety of natural texture. The stoneware bodies are dishwasher safe for easier cleaning, and microwave safe for faster reheating. This set comes as a service of four, making it perfect for family meals, special dinner parties, or for your everyday lunches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.