
Gibson Milbrook 6 Piece 10 Inch Round Stoneware Dinner Plate Set in Mocha
Mfr # 124674.01
Zoro # G921737846
product price:Â $36.59
/eaKey Features
Overall Width
10 in
Overall Length
10 in
Overall Height
1 in
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124674.01
Zoro #
G921737846
UPC #
658580756086
Country of Origin
China
Dimensions
Overall Width
10 in
Overall Length
10 in
Overall Height
1 in
Details
Item
Dinner Plate Set
Color
Mocha
Material
Stoneware
Description
Invite the family over for dinner with this Bee and Willow Milbrook 6 Piece 10 Inch Round Stoneware Dinner Plate Set. These stoneware plates feature a gorgeous mocha color with speckled accents giving these a rustic farmhouse yet modern feel. These dishes are super convenient being dishwasher and microwave safe so they're great for everyday use. Enjoy a dinner party or a night in with family with these beautiful dinner plates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.