Gibson Milbrook 6 Piece 15 Ounce Stoneware Mug Set in Mocha

  • Mfr # 124670.01

  • Zoro # G821738868


product price: $30.85
/ea

Key Features

Height
3.8 in
Length
5.75 in
Material
Stoneware
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124670.01
Zoro #
G821738868
UPC #
658580756314
Country of Origin
China

Dimensions

Height
3.8 in
Length
5.75 in
Width
4 in

Details

Color
Mocha
Material
Stoneware
Item
Mug Set

Description

Soothe your dining area with the natural styling of the Bee and Willow Milbrook 6 Piece 15 Ounce Stoneware Mug Set. Each stoneware mug features a matte reactive glaze finish over a striped embossed design. Their wide round shapes are perfect for an assortment of drinks and desserts. The durable pieces are dishwasher safe for easy everyday cleaning, and microwave safe so you can quickly heat up beverages. Perfect for family breakfast, night time coffee and tea, or enjoy a generous scoop of ice cream on a hot afternoon.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.