Gibson Milbrook 6 Piece 6 Inch Round Stoneware Bowl Set in Mocha

  • Mfr # 124671.01

  • Zoro # G821739698


product price:  $38.19
/ea

Key Features

Material
Stoneware
Overall Height
3.25 in
Overall Length
6 in
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124671.01
Zoro #
G821739698
UPC #
658580756093
Country of Origin
China

Dimensions

Overall Height
3.25 in
Overall Length
6 in
Overall Width
6 in

Details

Material
Stoneware
Color
Mocha
Item
Bowl Set

Description

The Bee and Willow Milbrook 6 Piece 6 Inch Round Stoneware Bowl Set features speckled design with an earthy color palette that will accent your table beautifully. Constructed of durable stoneware for long lasting use, this set is microwave and dishwasher safe for easy clean up and reheat. Perfect for both everyday dining and casual entertaining, you can pair this set with your existing dinnerware to add a touch of charm and style to your table.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.