Zoro Homepage

Home Milbrook 4 Piece 8.8in Dinner Bowl Set in Speckle White

  • Mfr # 129568.04

  • Zoro # G821740014


product price: $34.69
/ea

Key Features

Overall Length
8.75 in
Overall Width
8.75 in
Color
White
Material
Stoneware
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129568.04
Zoro #
G821740014
UPC #
444800083137
Country of Origin
China

Dimensions

Overall Length
8.75 in
Overall Width
8.75 in
Overall Height
2 in

Details

Item
Dinner Bowl Set
Color
White
Material
Stoneware

Description

Beautify your dinning table with the Bee and Willow Milbrook 4 Piece Stoneware Dinner Bowl Set. This set features a textured and speckled design with matte natural colors to give the table a more earthy look. The stoneware body better retains temperatures be it hot soups or frozen fruits. For your everyday convenience, the bowls are built to be dishwasher safe and microwave safe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.