Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Home Milbrook 6 Piece 10 Inch Dinner Plate Set in Speckled Blue

  • Mfr # 124556.01

  • Zoro # G621738020


product price: $29.49
/ea

Key Features

Overall Width
10 in
Overall Length
10 in
Material
Stoneware
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124556.01
Zoro #
G621738020
UPC #
444600664321
Country of Origin
China

Dimensions

Overall Width
10 in
Overall Length
10 in
Overall Height
1 in

Details

Item
Dinner Plate Set
Material
Stoneware
Color
Blue

Description

Invite the family over for dinner with this Bee and Willow Home Milbrook 6 Piece 10 Inch Dinner Plate Set. These stoneware plates feature a gorgeous dark blue color with speckled accents giving these a rustic farmhouse yet modern feel. These dishes are super convenient being dishwasher and microwave safe so they're great for everyday use. Enjoy a dinner party or a night in with family with these beautiful dinner plates.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.