Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milbrook 16 Piece Stoneware Dinnerware Set in Mocha

  • Mfr # 130130.16

  • Zoro # G221737164


product price: $69.39
/ea

Key Features

Material
Stoneware
Color
Mocha
Overall Length
13 in
Overall Width
12.5 in
Overall Height
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130130.16
Zoro #
G221737164
UPC #
444800081348
Country of Origin
China

Dimensions

Overall Length
13 in
Overall Width
12.5 in
Overall Height
11.5 in

Details

Material
Stoneware
Color
Mocha
Item
Dinnerware Set

Description

Bring more vibrant and natural tones to the dinner table with the Bee and Willow Milbrook 16 Piece Round Stoneware Dinnerware Set. Featuring a speckled and embossed ring design, each piece brings more attention to the food. The matte finish and natural color provides a better variety of texture. The stoneware bodies are dishwasher safe for easier cleaning, and microwave safe for faster reheating. This set comes as a service of four, making it perfect for family meals, special dinner parties, or for your everyday lunches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.