Milbrook 2 Piece 10 Inch Round Stoneware Serving Bowl Set in Speckled Blue

  • Mfr # 124554.01

  • Zoro # G021739177


product price: $32.99
/ea

Key Features

Overall Width
10 in
Overall Height
2.5 in
Overall Length
10 in
Material
Stoneware
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124554.01
Zoro #
G021739177
UPC #
669185029925
Country of Origin
China

Dimensions

Overall Width
10 in
Overall Height
2.5 in
Overall Length
10 in

Details

Item
Serving Bowl Set
Material
Stoneware
Color
Blue

Description

Style and set your table with the Bee and Willow Milbrook 2 Piece 10 Inch Round Stoneware Serving Bowl Set. Featuring a quality stoneware body and matte speckled finish for a clean but organic look. The embossed ring design adds complexity to the simple design. Both bowls are dishwasher safe for easy cleaning and microwave safe for fast reheating. Enjoy serving entrees like pastas and salads or decorate tables with a nice array of flowers or potpourri.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.