
Milbrook 4 Piece 6 Inch Stoneware Bowl Set in White Speckle
Mfr # 81572.01
Zoro # G521738885
product price: $32.99
/eaKey Features
Overall Length
6 in
Material
Stoneware
Overall Height
3.25 in
Overall Width
6 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81572.01
Zoro #
G521738885
UPC #
444600936770
Country of Origin
China
Dimensions
Overall Length
6 in
Overall Height
3.25 in
Overall Width
6 in
Details
Item
Bowl Set
Material
Stoneware
Color
White
Description
The Bee and Willow Milbrook 4 Piece 6 Inch Stoneware Bowl Set features speckled design with an earthy color palette that will accent your table beautifully. Constructed of durable stoneware for long lasting use, this set is microwave and dishwasher safe for easy clean up and reheat. Perfect for both everyday dining and casual entertaining, you can pair this set with your existing dinnerware to add a touch of charm and style to your table.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.