
Milbrook 6 Piece 6 Inch Stoneware Cereal Bowl Set in Blue Speckle
Mfr # 124550.01
Zoro # G921739345
product price: $25.99
/eaKey Features
Overall Width
6 in
Overall Length
6 in
Material
Stoneware
Overall Height
3.2 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124550.01
Zoro #
G921739345
UPC #
-
Country of Origin
China
Dimensions
Overall Width
6 in
Overall Length
6 in
Overall Height
3.2 in
Details
Material
Stoneware
Color
Blue
Item
Cereal Bowl Set
Description
Add some modern style to your home with the Bee and Willow 6 Piece 6 Inch Stoneware Cereal Bowl Set in Blue Speckle. Embossed stripe design with a speckled matte glaze makes these bowls stand out in a subtle way, adding a little bit of style to every meal. Constructed of durable stoneware for long lasting use, this set is microwave and dishwasher safe for easy clean up and reheat. Perfect for both everyday dining and casual entertaining, you can pair this set with your existing dinnerware to add a touch of charm and style to your table.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.