
Milbrook 6 Piece 8 Inch Stoneware Bowl Set in Speckled Blue
Mfr # 124552.01
Zoro # G021736695
product price: $29.49
/eaKey Features
Overall Height
2.25 in
Overall Width
8 in
Color
Blue
Overall Length
8 in
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124552.01
Zoro #
G021736695
UPC #
444600664253
Country of Origin
China
Dimensions
Overall Height
2.25 in
Overall Width
8 in
Overall Length
8 in
Details
Item
Bowl Set
Color
Blue
Material
Stoneware
Description
Beautify your dinning table with the Bee and Willow Milbrook 6 Piece Stoneware Bowl Set. This set features a textured and speckled design with matte natural colors to give the table a more earthy look. The stoneware body better retains temperatures be it hot soups or frozen fruits. For your everyday convenience, the bowls are built to be dishwasher safe and microwave safe.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.