Shop BEELINE
See all product information
Create Account
4-Piece Economical Aluminum Standoff Kit, 1/2 in x 1/2 in, Polished Silver
- Mfr # SPA55S
- Zoro # G723956445
product price:Â
$
13.35
/ea
Key Features
System of Measurement
Inch
Color
Polished
Standoff Material
Aluminum
Body Length
1/2 in
Standoff Finish
Polished Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPA55S
- Zoro #
- G723956445
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Item
- Standoff Kit
- Color
- Polished
- Standoff Material
- Aluminum
- Standoff Finish
- Polished Silver
Dimensions
- Body Length
- 1/2 in
- Outside Diameter
- 1/2 in
Description
These aluminum standoff spacers are a perfect, budget-friendly mounting solution for most signage projects. Whether you’re creating wall mount signage or a stand-alone piece with dimensional layers standoffs are a practical and aesthetically pleasing option. Popular ways to use standoffs and sign spacers for wall mounted signage, wayfinding signage mounting, museum tags, awards and recognition, donor recognition walls, and add dimension to creative projects. Includes 4 aluminuym standoffs, four set screws, and achors. Interior use only.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.