Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Cleaners, Jar, 4 lb, Odorless

  • Mfr # 990201

  • Zoro # G8576425


product price: $58.95
/pk 2, $29.48/ea

Key Features

Container Type
Jar
Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Size
4 lb.
Item - Dishwashing
Glassware Cleaner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990201
Zoro #
G8576425
UPC #
019800902018
Country of Origin
United States

Dimensions

Size
4 lb.
Cleaner Container Size
4 lb
Container Size
4 lb

Details

Container Type
Jar
Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Item - Dishwashing
Glassware Cleaner
Fragrance
Odorless
Cleaner Form
Powder
Recommended Dilution
Ready to Use
Color
White
Cleaner Container Type
Jar
Item
General Purpose Cleaners
Standards
Kosher
Primary Chemical
None
Application
Glass Cleaner
VOC Content
0%
Degreaser Container Type
Jar
Contains
Linear Alkyl Benzene Sulfonates, Sodium Citrate, Sodium Hydroxide, Sodium Sesquicarbonate
Net Weight
8 oz.
Flash Point
200 Degrees F
Includes Chemical
None
Sub-Category
General Purpose Cleaners
RTU Yield per Container
64 oz.
pH Value
Alkaline
pH Level
9.5
Surfaces for Use On
Hard Nonporous Surfaces
Product Series
No Series

Description

Glassware Cleaner, Washing Type Hand Wash, Container Size 4 lb, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Product Series No Series, Cleaner Form Powder, Standards Kosher, Color White, Flash Point Greater Than 200 Degrees F, Primary Chemical None, Recommended Dilution 1:768, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.