Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Cleaners, Jar, 4 lb, Odorless

  • Mfr # 990241

  • Zoro # G8576434


product price: $59.95
/pk 2, $29.98/ea

Key Features

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Container Type
Jar
Washing Type
Hand Wash
Size
4 lb.
Fragrance
Odorless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990241
Zoro #
G8576434
UPC #
019800902414
Country of Origin
United States

Dimensions

Size
4 lb.
Cleaner Container Size
4 lb
Container Size
4 lb

Details

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Container Type
Jar
Washing Type
Hand Wash
Fragrance
Odorless
Item - Dishwashing
Glassware Cleaner
Recommended Dilution
Ready to Use
Cleaner Form
Powder
Cleaner Container Type
Jar
Color
White
Item
General Purpose Cleaners
Standards
Kosher
Primary Chemical
None
Flash Point
200 Degrees F
Net Weight
8 oz.
Includes
Low Suds
RTU Yield per Container
64 oz.
Degreaser Container Type
Jar
Contains
Amines, C12-14-Tert-Alkyl, Ethoxylated Propoxylated, Sodium Citrate, Sodium Hydroxide, Sodium Sesquicarbonate
Application
Glass Cleaner
Includes Chemical
None
VOC Content
0%
Sub-Category
General Purpose Cleaners
Surfaces for Use On
Hard Nonporous Surfaces
pH Level
9.5
Product Series
No Series
pH Value
Alkaline

Description

Glassware Cleaner, Washing Type Hand Wash, Container Size 4 lb, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Product Series No Series, Cleaner Form Powder, Standards Kosher, Color White, Flash Point Greater Than 200 Degrees F, Primary Chemical None, Recommended Dilution 1:768, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.