Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Cleaners, Packet, 0.5 oz, Odorless

  • Mfr # 990224

  • Zoro # G8576416


product price: $49.35
/pk 100, $0.49/ea

Key Features

Container Type
Packet
Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Size
0.5 oz.
Washing Type
Hand Wash
Item - Dishwashing
Glassware Cleaner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
990224
Zoro #
G8576416
UPC #
019800902247
Country of Origin
United States

Dimensions

Size
0.5 oz.
Cleaner Container Size
0.5 oz
Container Size
0.5 oz

Details

Container Type
Packet
Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Item - Dishwashing
Glassware Cleaner
Fragrance
Odorless
Recommended Dilution
Ready to Use
Cleaner Form
Powder
Cleaner Container Type
Packet
Color
White
Item
General Purpose Cleaners
Standards
Kosher
Primary Chemical
None
Contains
Amines, C12-14-Tert-Alkyl, Ethoxylated Propoxylated, Sodium Citrate, Sodium Hydroxide, Sodium Sesquicarbonate
Flash Point
200 Degrees F
Sub-Category
General Purpose Cleaners
Application
Glass Cleaner
RTU Yield per Container
0.5 oz.
VOC Content
0%
Net Weight
3 oz.
Includes Chemical
None
Degreaser Container Type
Packet
Maximum RTU Yield per Container
0.5 fl oz
pH Level
9.5
Surfaces for Use On
Hard Nonporous Surfaces
Product Series
No Series
pH Value
Alkaline

Description

Glassware Cleaner, Washing Type Hand Wash, Container Size 0.5 oz, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Product Series No Series, Cleaner Form Powder, Standards Kosher, Color White, Flash Point Greater Than 200 Degrees F, Maximum RTU Yield per Container 0.5 fl oz, Primary Chemical None, Recommended Dilution 1:768, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.