Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Inch Portable Bluetooth Speaker with Party Lights

  • Mfr # BFS-5200

  • Zoro # G121739183


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Height
13 in
Width
11.75 in
Length
20 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-5200
Zoro #
G121739183
UPC #
013964776645
Country of Origin
China

Dimensions

Height
13 in
Width
11.75 in
Length
20 in

Details

Item
Party Speaker
Color
Black

Description

Impress your crowd with the powerful 10" Bluetooth portable speaker! With this impressive wireless speaker you'll have the control in the palm of your hands. Take your party from indoors to out in the open with the built-in handle and wheels which makes transporting your music just that much easier! Includes One 10" Portable Speaker, Remote Control (requires 2 AAA batteries, not included), Microphone (requires 2 AA batteries, not included) Power Cord, Users Manual Perfect for Karaoke, Tailgating events, Camping, Speeches, Weddings, Birthdays, Anniversaries and more!

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.