Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Inch 700 Watts Bluetooth Portable Speaker with USB, SD, FM Radio

  • Mfr # BFS-4300

  • Zoro # G621736743


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
19.75 in
Height
11.25 in
Width
13.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-4300
Zoro #
G621736743
UPC #
013964776744
Country of Origin
China

Dimensions

Length
19.75 in
Height
11.25 in
Width
13.25 in

Details

Color
Black
Item
Portable Speaker

Description

Be the life of the party with the whopping beFree Sound 12 Inch 700W Bluetooth Portable Speaker. The days of tape decks, CD players and MP3 devices are long gone. Now your music lives on your phone or computer tablet, so you can stop searching for those outdated cables and fancy adapters. Now with a simple wave of your hand, you can stream music from any Bluetooth audio-equipped device such as your iPad, iPod touch, iPhone, and even your laptop computer.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.