12 Inch Bluetooth Portable PA Party Speaker with Reactive LED Lights and Stand

  • Mfr # BFS-1239

  • Zoro # G421739456


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Length
22.5 in
Height
17.5 in
Color
Black
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BFS-1239
Zoro #
G421739456
UPC #
672975124038
Country of Origin
China

Dimensions

Length
22.5 in
Height
17.5 in
Width
13 in

Details

Item
Party Speaker
Color
Black

Description

Get the good vibes going with the beFree Sound 12 inch portable part speaker. Bring it to any gathering or social event with its sturdy wheels and extendable handle for easy traveling. This all in one entertainment assistant is perfect for public speakers, motivational speakers, advertisers and DJs as well. With the large variety of outputs, the party never stops! Plug in some RCA cables into your classy stereo system to amplify the sound. Enjoy some AM or FM radio and listen to your favorite shows out loud. Bring a USB flash drive or TF card as a back up music provider. Relax with friends and take turns passing the AUX around to show off newly discovered tracks. Wirelessly run music through the speaker with innovative Bluetooth technology. Don't be restricted by any cables, play straight from of your phone. Whether you're a bass line junkie or a treble head, enjoy your sound the way you want to hear it with bass and treble equalizer knobs. Turn on the party lights and get a rave going as the reactive LED lights put on a show. Comes with a microphone for public speakers and presenters who need their voice to be heard. The 45 inch stand gives you sound a good lift off the ground for better noise. This sound system is suitable for out door events thanks to the rechargeable battery. One full charge can last up to 3 hours. Use the remote to help control sound levels. Move some bodies with the 12 inch woofer and its power punch of sound. Even the wall flowers can enjoy the music from a far!

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.