12 Inch Bluetooth Portable Party Speaker with Party Lights, FM Radio and USB/TF Inputs

  • Mfr # BFS-555X

  • Zoro # G621739737


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Height
12 in
Width
15 in
Length
27 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-555X
Zoro #
G621739737
UPC #
602573549155
Country of Origin
China

Dimensions

Height
12 in
Width
15 in
Length
27 in

Details

Item
Party Speaker
Color
Black

Description

The beFree Sound Rechargeable 12" Bluetooth Portable Party Speaker with Party Lights, FM Radio and USB/TF Inputs is the best choice for an all-in-one entertainment experience! This portable speaker conveniently features hard mounted top handles for your convenience, as an extendable handle and caster wheels for easy portability, making carrying this speaker a breeze. This unit is the ideal companion for your hardest workouts and wildest parties! With a hard-hitting base line, it delivers thunderous crystal-clear sound. With the built-in sound reactive lights, this sound system is sure to pump up the party! While your guests may already enjoy your music selections, this speaker will help you take your entertaining to higher level. Easily connect a variety of devices, and choose the input that is best suited to your needs. You always have the option of turning down the reactive light show whenever needed, while still enjoying the strong, clear sound provided by woofer and tweeters. This unit acts incredibly well as a portable PA system, with the included wireless microphone included, you'll really be able to make your voice heard! 12" Portable Speaker One 12" Woofer Two 4" Tweeters 60 Watts Colorful party lights TF Compatible USB Compatible Bluetooth Compatible AUX Compatible One Wireless Microphone Included Remote Control Included 4.5ah Rechargeable Battery Charge time: 8-10 hours Playtime: 3-5 hours per charging cycle, depending on use of lights and/or volume Item Measurements: Speaker: 27" height, 15" width, 12" depth, 26lbs weight

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.