12inch Double Subwoofer Portable Party Speaker with Dual Layer Reactive Party Lights

  • Mfr # BFS-9160

  • Zoro # G221737522


product price:  $252.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Width
40 in
Height
50 in
Length
40 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BFS-9160
Zoro #
G221737522
UPC #
840191201189
Country of Origin
China

Dimensions

Width
40 in
Height
50 in
Length
40 in

Details

Item
Party Speaker
Color
Black

Description

The new beFree Sound Rechargeable Bluetooth 12 Inch Double Subwoofer Portable Party Speaker with Dual Layer Reactive Party Lights, USB, SD, TF and AUX Inputs with FM Radio is an all in one entertainment assistant for the most advanced entertainers around. This easily portable speaker includes hard mounted top handles for your convenience, and boasts a large frame to ensure its highly visible. With such a Colorful Dual Layer Light Show Display, this sound system is sure to pump up the party in whole new way. While your guests may already enjoy your music selections, this speaker will help you take your entertaining to higher level. You can connect a variety of devices, and choose the input that is best to suit your needs. You always have the option of turning off the reactive light show for those more subtle gatherings and allowing yourself to enjoy the strong, clear sound provided by the Dual 12 Inch Subwoofers. EASILY CONNECTABLE: beFree has your convenience in mind. Bluetooth may be your favorite connection, and we understand, but there are times when other options are needed. With you in mind, beFree Sound has jam-packed this ultimate party speaker with connections to ensure you have every option you need. This Speaker offers USB, SD, TG and AUX Inputs. It also features a Microphone Jack for your wired microphone, or you can connect the included wireless microphone and feel free to move around while you dance and sing to your favorite karaoke tunes. DUAL LAYER REACTIVE PARTY LIGHTS: The Party never stops while this speakers light show is wowing your guests. There are two layers of individually reactive lights which change according to volume setting. While you may have had other party lights in the past, this speaker is sure to amaze and entertain with it's unique style and brilliant lights.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.