Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Inch Bluetooth Portable Rechargeable Party Speaker

  • Mfr # BFS-2115

  • Zoro # G021739405


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
13 in
Length
25 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-2115
Zoro #
G021739405
UPC #
672975126551
Country of Origin
China

Dimensions

Height
13 in
Length
25 in
Width
15 in

Details

Color
Black
Item
Party Speaker

Description

Take the party anywhere with the Bluetooth beFree Sound 15" Portable Rechargeable Party Speaker! This 14.75 lbs. party speaker is fully mobile with rolling wheels and a carrying handle for easy transportation. Not only is this speaker mobile, but this system comes complete with sound reactive lights, USB/TF compatibility, a remote control, and an FM radio for an all in one party experience! The beFree Sound 15 Inch Bluetooth Portable Rechargeable Party Speaker is sure to provide you with endless entertainment. With it's powerful 15 inch Subwoofer, 800 Watts of power and sound reactive lights, this speaker is your go to for all your entertaining needs. Features Bluetooth connection, USB/TF Compatibility, FM Radio, Microphone Input Jack, Aux input, and RCA output, what more could you need. Front facing controls allows you to quickly plug your devices in or out, turn on and off your lights and control your bass with ease. Retractable handle and back wheels allows for quick and easy portability for all your indoor and outdoor functions.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.