Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Inch Bluetooth Portable Rechargeable Party Speaker with LED Lights

  • Mfr # BFS-1519

  • Zoro # G921738300


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Length
23 in
Height
15 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-1519
Zoro #
G921738300
UPC #
672975124014
Country of Origin
China

Dimensions

Width
16 in
Length
23 in
Height
15 in

Details

Color
Black
Item
Party Speaker

Description

Take the party anywhere with the beFree Sound 15" Bluetooth Portable Rechargeable Party Speaker with LED Lights! This 20 lbs. party speaker is fully mobile with rolling wheels and a carrying handle for easy transportation. Not only is this speaker mobile, but this system comes complete with reactive party lights, USB/SD slots, a microphone, and an FM radio for an all in one party experience!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.