Zoro Homepage

15 Inch Bluetooth Rechargeable Party Speaker With Illuminating Lights

  • Mfr # BFS-5800

  • Zoro # G621738341


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Length
13.5 in
Width
15 in
Color
Black
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-5800
Zoro #
G621738341
UPC #
013964974669
Country of Origin
China

Dimensions

Length
13.5 in
Width
15 in
Height
24 in

Details

Item
Party Speaker
Color
Black

Description

This beFree Sound multipurpose Bluetooth Portable PA Speaker is designed with 1500 Watt Power P.M.P.O , bringing more power and sound to your event. This 15in speaker is perfect for both outdoor and indoor use. It comes with a microphone and remote for convenience. Sturdy back wheels and adjustable carrying handle make this speaker ideal for portability and perfect for any event.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.