Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Inch Portable Bluetooth Speaker with Sound/Volume Reactive Lights

  • Mfr # BFS-6100

  • Zoro # G021739900


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Length
14 in
Width
17 in
Color
Black
Height
27.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-6100
Zoro #
G021739900
UPC #
013964893748
Country of Origin
China

Dimensions

Length
14 in
Width
17 in
Height
27.5 in

Details

Color
Black
Item
Portable Speaker

Description

Listening to your favorite music is now simpler than ever! Enjoy the freedom of not being tied down by wires, cables and plugs with the amazing 15 inch Bluetooth portable speaker. Turning up the volume will illuminate your beFree Sound Speaker with vivid continuously moving lights that will add a true spark to any event! Includes One 15" Portable Speaker, Remote Control, Microphone (Remote requires 2 AAA batteries, and microphone requires 2 AA batteries, not included) Power Cord, Users Manual Item measures: 27.50" Height, 17" Width, 14" Length, 33.50 lbs. Weight Perfect for Karaoke, Tailgating events, Camping, Speeches, Weddings, Birthdays, Anniversaries and more!

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.