Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 Inch Portable Party Speaker with Reactive LED Party Lights, Microphone/Guitar Inputs

  • Mfr # BFS-5900

  • Zoro # G221738109


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Height
15 in
Color
Black
Width
19.7 in
Length
27.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-5900
Zoro #
G221738109
UPC #
602573512555
Country of Origin
China

Dimensions

Height
15 in
Width
19.7 in
Length
27.2 in

Details

Color
Black
Item
Party Speaker

Description

The beFree Sound 18 Inch Bluetooth Portable Rechargeable Party Speaker with Sound Reactive LED Party Lights, USB/SD, Microphone/Guitar Inputs and FM Radio is the party sidekick you've been searching for. This easily portable speaker includes hard mounted top handles for your convenience, and boasts a large frame to ensure it's highly visible. With such a Colorful Light Show Display, this sound system is sure to pump up the party in whole new way. While your guests may already enjoy your music selections, this speaker will help you take your entertaining to higher level. You can connect a variety of devices, and choose the input that is best to suit your needs. You always have the option of turning off the reactive light show for those more subtle gatherings, allowing yourself to enjoy the strong, clear sound provided by the 18 Inch Subwoofers. This powerful and luminous speaker will delight your fellow guests with bright party lights, strong, clear, and powerful sound and its' sleek and stylish design. This is an ideal unit for Public Speaking as it's conveniently transportable, powerful and you'll receive a wireless microphone in addition to a remote control. This speaker features rear wheels, hard mounted top and side handles as well as an extendable top rolling handle for your ease and convenience. Whether you choose to connect your music by Bluetooth, USB or SD, this unit will elevate your favorite tracks to new heights. 18" Woofer USB/SD/TF Compatible With Bluetooth Wireless Microphone Connection With FM Radio One Wireless Microphone Included. One Microphone Input Jack and One Guitar Input Jack With Microphone Priority Function With Colorful Light on Woofer RCA Input and Output 7.2Ah Rechargeable Battery Trolley and Wheel Easy for Carry

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.