Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.0 Computer Gaming Speakers with LED RGB Lights

  • Mfr # BFS-531

  • Zoro # G921737983


product price: $39.89
/ea

Key Features

Width
3.5 in
Length
3.5 in
Height
7.25 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-531
Zoro #
G921737983
UPC #
840191204708
Country of Origin
China

Dimensions

Width
3.5 in
Length
3.5 in
Height
7.25 in

Details

Item
Computer Gaming Speakers
Color
Black

Description

Experience your favorite games on a whole new level with the beFree Sound 2.0 Computer Gaming Speakers. Innovative speakers deliver nuanced sound in clarity Elevated sound quality without distortion allowing you to transform yourself to uncover new worlds. Features six RGB light modes, universal USB connection for desktop and laptop computer. Features a separated box with on/off and volume buttons for full control and touch lighting control. The power is at your fingertips.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.