Zoro Homepage

2.1 Channel 80 Watt Bluetooth Tower Speakers with Remote and Microphone

  • Mfr # BFS-750

  • Zoro # G621737993


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
13 in
Color
Black
Length
24 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-750
Zoro #
G621737993
UPC #
840191202124
Country of Origin
China

Dimensions

Width
13 in
Length
24 in
Height
12 in

Details

Item
Tower Speakers
Color
Black

Description

Enjoy the ultimate home audio experience with the beFree Sound 2.1 Channel 80 Watt Bluetooth Tower Speakers. This speaker system is sophistically designed, featuring a sleek and slender look and smooth sound. This dual speaker set boast 80 watts of power, ideal for at home movies, house parties, or game day! With Bluetooth, USB, SD, Optical and FM radio capability, the system offers the best possible listening options for your enjoyment.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.