2.1 Channel Home Theater Bluetooth Powered Double Tower Speakers in Black

  • Mfr # BFS-T120

  • Zoro # G621737719


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
14.96 in
Length
16.61 in
Height
26.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-T120
Zoro #
G621737719
UPC #
013964975345
Country of Origin
China

Dimensions

Width
14.96 in
Length
16.61 in
Height
26.61 in

Details

Color
Black
Item
Tower Heater

Description

Enjoy the ultimate home audio experience with beFree Sound's 2.1 Channel Home Theater Bluetooth Powered Double Tower Speakers in Black. This home audio speaker system is sophistically designed, featuring a sleek look and smooth sound. With Bluetooth, USB, SD and FM radio capability, the system offers the best possible listening options for your enjoyment.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.