Zoro Homepage

2.1 Channel Powered Bluetooth Dual Wood Tower Speakers with Optical Input

  • Mfr # BFS-T110W

  • Zoro # G721739521


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
23 in
Width
14.8 in
Length
15.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-T110W
Zoro #
G721739521
UPC #
013964973747
Country of Origin
China

Dimensions

Height
23 in
Width
14.8 in
Length
15.47 in

Details

Color
Black
Item
Tower Speakers

Description

Enjoy the ultimate home audio experience with beFree Sound's 2.1 Channel Bluetooth Tower Speaker System. This speaker system is designed with sophistication, featuring a sleek look and smooth sound. With Bluetooth, USB, SD and FM radio capability, the system offers the best possible listening options for your enjoyment. * 6.5" Amplifer x2 + 4"*2 * Output power:35W*2 * Frequency response:40Hz-20KHz; * Separation:50dB; * S/N Ration:75dB * Features:USB/SD/FM/Bluetooth/Optical/Coaxial * Remote

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.