Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.1 Channel Bluetooth Surround Sound Speaker System in Black

  • Mfr # BFS-450

  • Zoro # G821739247


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
19 in
Width
22 in
Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-450
Zoro #
G821739247
UPC #
013964973600
Country of Origin
China

Dimensions

Height
19 in
Width
22 in
Length
12.5 in

Details

Color
Black
Item
Surround Sound Speaker

Description

Enjoy the ultimate home theater experience with beFree Sound's 5.1 Channel Surround Sound Bluetooth Speaker System. This speaker system is designed with sophistication, featuring a sleek look and smooth sound. With Bluetooth, USB, SD and FM radio capability, the system offers the best possible listening options for your enjoyment. Includes One 5.25" Amplifier, Five 3" Speakers, Remote (requires 2 AAA batteries, not included), 1 Audio Cable, 1 FM Antenna and 3 DVD Connection Cables

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.