Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.1 Channel Bluetooth Surround Sound Speaker System in Black

  • Mfr # BFS-455

  • Zoro # G621737566


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Width
22 in
Height
15.5 in
Length
11 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-455
Zoro #
G621737566
UPC #
139649736862
Country of Origin
China

Dimensions

Width
22 in
Height
15.5 in
Length
11 in

Details

Item
Surround Sound Speaker
Color
Black

Description

Enjoy the ultimate home theater experience with beFree Sound's 5.1 Channel Surround Sound Bluetooth Speaker System. This speaker system is designed with sophistication, featuring a sleek look and smooth sound. With Bluetooth, USB, SD and FM radio capability, the system offers the best possible listening options for your enjoyment. Includes One 4" Amplifier, Five 2.75" Speakers, Remote (requires 2 AAA batteries, not included), 1 Audio Cable, 1 FM Antenna and 3 DVD Connection Cables

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.