Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.1 Channel Bluetooth Surround Sound Speaker System in Blue

  • Mfr # BFS-400

  • Zoro # G321737569


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Length
22.5 in
Color
Blue
Width
17.5 in
Height
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-400
Zoro #
G321737569
UPC #
013964894929
Country of Origin
China

Dimensions

Length
22.5 in
Width
17.5 in
Height
10.5 in

Details

Item
Surround Sound Speaker
Color
Blue

Description

This 6 piece system includes one powered sub-woofer and five satellite speakers as well as all the necessary cables and instructions needed for simple integration into any multimedia configuration. This compact, yet powerful speaker package makes for an excellent addition to any home theater system, personal computer or laptop, gaming system, digital media player, "i" device or any other audio/video device that that can be connected via Bluetooth, USB, or SD interface. The included sub-woofer is housed in a digitally tuned, bass enhancing enclosure made of durable material for increased bass response while the full range satellite speakers feature magnetic shielding for worry-free use near televisions and computer monitors. Includes One 4" Amplifier, Five 2.5" Speakers, Remote (requires 2 AAA batteries, not included), 1 Audio Cable, 1 FM Antenna and 3 DVD Connection Cables

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.