Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.1 Channel Bluetooth Surround Sound Speaker System in Blue

  • Mfr # BFS-500

  • Zoro # G921736962


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Length
24.25 in
Width
12.25 in
Height
21.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-500
Zoro #
G921736962
UPC #
139648949508
Country of Origin
China

Dimensions

Length
24.25 in
Width
12.25 in
Height
21.75 in

Details

Color
Blue
Item
Surround Sound Speaker

Description

Complete your home theater experience with stunning sound from this 5.1 channel Bluetooth speaker system. Connect a TV, DVD player, video game system, MP3 player, or computer and enjoy virtual surround sound. The beFree Sound home theater speaker system includes a high power amplifier and 5 surrounding speakers. Each speaker made has a stylish design that works well with any home entertainment system. Includes One 5.25" Amplifier, Five 3" Speakers, Remote (requires 2 AAA batteries, not included), 1 Audio Cable, 1 FM Antenna and 3 DVD Connection Cables

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.