Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.1 Channel Bluetooth Surround Sound Speaker System- Red

  • Mfr # BFS-600

  • Zoro # G721740114


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Width
23.5 in
Length
29 in
Color
Red
Height
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-600
Zoro #
G721740114
UPC #
840191201769
Country of Origin
China

Dimensions

Width
23.5 in
Length
29 in
Height
14.25 in

Details

Color
Red
Item
Surround Sound Speaker

Description

The beFree sound home entertainment speaker system puts high-performance sound for music and movies well within reach. This system brings amazing sound to your stereo or home theater components. This 5.1 surround sound system blends easily with your decor, making it an excellent choice for smaller rooms. Innovative technologies let you hear new details and nuances even in your most-played favorites. The system's five speakers deliver vivid and lifelike music and movie performance. Just three inches, these small speakers faithfully reproduce the clarity and natural sound of a live performance. 6.5" Amplifier x1 + 3" Speakers x5Includes One 6.5" Amplifier, Five 3" Speakers, Remote (requires 2 AAA batteries, not included), 1 Audio Cable, 1 FM Antenna and 3 DVD Connection Cables

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.