Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.1 Channel Surround Sound Bluetooth Speaker System- Red

  • Mfr # BFS-410

  • Zoro # G721736643


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Width
17.5 in
Length
22 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-410
Zoro #
G721736643
UPC #
139648949362
Country of Origin
China

Dimensions

Height
11.5 in
Width
17.5 in
Length
22 in

Details

Color
Red
Item
Surround Sound Speaker

Description

HDTV, iPod, Game console, DVD player, Just plug in your entertainment gear and you can immerse yourself in big 5.1 surround sound-even from your 2-channel stereo music, movie and game tracks. Equipped with Bluetooth, so you can connect wirelessly from any Bluetooth media device. 4" Amplifier x1 + 2.5" Speakers x5 1 SDMMC Card Slot 1 USB port Output Power: 25W+10W*5 Frequency Response: 40Hz-20KHz Separation: 50dB S/N Ratio:75dB USB,SD Compatible FM Radio Bluetooth Remote Control Included (Remote requires 2 AAA batteries, not included)

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.